Roman Tub Spout Kit T922 Series Brushed Nickel

You last purchased this on
 
Moen

T922 Series Roman Tub Spout Kit T922 Series Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

T922 Series Roman Tub Spout Kit T922 Series Brushed Nickel

  • Fast #
  • Part #M116666BN
  • Item #2169022
  • Manufacturer Part #116666BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brushed Nickel finish brings the warm look of Stainless to your bath
  • Requires Certification

Specifications

BAA Compliant:
Yes
Coating:
PVD
Collection:
T922 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Tub Spout
GSA Approved:
No
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Spout, Wand
UL Listed:
No
Weight:
4.81 lb