DESCRIPTION

Moen MultiChoice® Universal Thermostatic Cartridge Repair Kit

M147208

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Thermostatic
Collection
MultiChoice® Universal
End Connection 1
Male Threaded
End Connection 2
Female Sweat
Material
Forged Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$118.99
EACH
  • QUANTITY