DESCRIPTION

  • Five year limited warranty

Moen Thermostatic Mixer Valve in Polished Chrome

M104424

Valve Size:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Thermostatic
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
Height
2-3/4 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Trim Only
No
Valve Size
3/8 in
Valve Type
Tub & Shower Mixing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS