Tiffin® Double Lever Handle High Bathroom Sink Faucet in Spot Resist Brushed Nickel

Part #M84876SRN  |  Item #4848490  |  Manufacturer Part #84876SRN

Color/Finish: Spot Resist® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.
  • Finish resists fingerprints and water spots for a cleaner looking bath
  • Limited lifetime warranty

Green

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Tiffin®

Color Finish: Spot Resist® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-29/50 in

Spout Reach: 5 in

Trim Only: No

WaterSense Labeled: Yes