Wall Mount Toilet Tissue Holder in Mediterranean Bronze
Tiffin™ Wall Mount Toilet Tissue Holder in Mediterranean Bronze
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tiffin™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 11 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 4-5/8 in