Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Moen

Kyvos™ Wall Mount Toilet Tissue Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kyvos™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MBP3708BN
  • Item #7149718
  • Manufacturer Part #BP3708BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kyvos™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dispenser Type:
Cold Only
Height:
4-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Number of Handles:
Single Handle
Pivoting:
No
Product Type:
Hardware
Spout Height:
8-3/4 in
WaterSense Labeled:
No
Weight:
0.35 lb
Width:
6-3/16 in