DESCRIPTION

Moen Top Outlet Roman Tub with Shower Diverter

M9797

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1807
CSA Certified
CSA B125.1
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
PEX
Installation Type
Deck Mount
Material
Brass
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$227.42
EACH
  • QUANTITY