• Cart

DESCRIPTION

Moen Glyde™ Towel Bar

CSIYB2324

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Glyde™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in

Starting at
$30.19
EACH
  • QUANTITY