5-3/10 in. 18 oz Kitchen Soap Dispenser in Oil Rubbed Bronze

You last purchased this on
 
Moen

Transitional 5-3/10 in. 18 oz Kitchen Soap Dispenser in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Transitional 5-3/10 in. 18 oz Kitchen Soap Dispenser in Oil Rubbed Bronze

  • Fast #
  • Part #MS3948ORB
  • Item #4848499
  • Manufacturer Part #S3948ORB
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Top lifts off for easy refill
  • 18 ounce refillable bottle
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
18 oz
Coating:
Painted
Collection:
Transitional
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Height:
5-3/10 in
Installation Type:
Deck Mount
MA Approved -:
Yes
Material:
Metal
Origin:
Global
Product Type:
Soap Dispenser
Scald Guard:
Yes
Spout Height:
5 in
Spout Reach:
3-1/2 in
UL Listed:
No
Weight:
1.5 lb
Width:
2-1/50 in