DESCRIPTION

  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Rothbury™ Transponder Valve Trim

MTS5205

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Trim Only
Yes
WaterSense Labeled
No

Starting at
$126.72
EACH
  • QUANTITY

DOCUMENTS