DESCRIPTION

Moen Rothbury™ Trim 1-Hole Tub/Shower Posi-Temp Valve

MTS2211

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Rothbury™
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$135.68
EACH
  • QUANTITY