27-7/16 x 36 in. Flat Edge Rectangular Frameless Mirror in Polished Chrome
Triva 27-7/16 x 36 in. Flat Edge Rectangular Frameless Mirror in Polished Chrome
Frequently Purchased Together
Product Details
- Fits most at-home shower sizes
- Coordinates with other accessories in the Triva Collection
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Backed by Moen's Limited Lifetime Warranty
- Designed for hassle-free installation
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Triva
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-47/50 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Faucet Height:
- 36 in
- Hardware Included:
- Yes
- Height:
- 36 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Zinc Alloy
- Mirror Edge:
- Flat Edge
- Origin:
- Global
- Overall Depth:
- 2-47/50 in
- Overall Height:
- 36 in
- Overall Length:
- 27-11/25 in
- Overall Width:
- 27-11/25 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 27-7/16 in x 36 in x 2-15/16 in
- Style:
- Modern
- UL Listed:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- Weight:
- 23.5 lb
- Width:
- 27-7/16 in