Single Function Body Spray in Polished Chrome

You last purchased this on
 
Moen

TS1320 Series Single Function Body Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

TS1320 Series Single Function Body Spray in Polished Chrome

  • Fast #
  • Part #MTS1320
  • Item #4199560
  • Manufacturer Part #TS1320
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Single spray
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Flush mounting
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Body Spray Flow Rate:
2.0 gpm
Brand Model Compatibility:
S1300 Valve
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
TS1320 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1/2 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Height:
5-3/8 in
Faucet Mount:
Arm Mount
Flow Rate:
2 gpm
GSA Approved:
No
Height:
5-19/50 in
Length:
4-5/8 in
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Body Spray
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.2 lb