DESCRIPTION

Moen Ecostat Tub and Shower 1-Handle Adapter Kit Single Handle

M100202

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Ceramic
Collection
Ecostat
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
8 gpm
Number of Handles
Single Handle

Starting at
$9.45
EACH
  • QUANTITY