• Cart

DESCRIPTION

Moen Gibson™ Tub and Shower Faucet

M82228

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Gibson™
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Diverter
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY