2.5 gpm Tub and Shower with Single Lever Handle in Classic Brushed Nickel

You last purchased this on
 
Moen

2.5 gpm Tub and Shower with Single Lever Handle in Classic Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

2.5 gpm Tub and Shower with Single Lever Handle in Classic Brushed Nickel

  • Fast #
  • Part #MT8389NHCBN
  • Item #4503571
  • Manufacturer Part #T8389NHCBN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Brand Model Compatibility:
8371HD Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Coating:
PVD
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Spout Type:
Diverter
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
2.41 lb
Width:
7 in