DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve

Moen Tub and Shower Faucet Trim (Trim Only)

MT8389NHC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$94.79
EACH
  • QUANTITY

DOCUMENTS