• Cart

DESCRIPTION

Moen Eva™ Tub and Shower Faucet Trim with Single-Handle

MT2137EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Eva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
Yes
Width
3-3/8 in

Starting at
$112.52
EACH
  • QUANTITY