DESCRIPTION

  • Moen® genuine part

Moen Tub and Shower Handle Kit

M128871

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
$58.59
EACH
  • QUANTITY