DESCRIPTION

Moen Tub and Shower Handle Kit

M14732C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Classic Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.32
EACH
  • QUANTITY