DESCRIPTION

  • One year limited warranty

Moen Tub and Shower Knob Handle Insert Kit

M98036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Knob
IAPMO Listed
No
NSF Certified
No

Starting at
$9.58
EACH
  • QUANTITY