DESCRIPTION

Moen Chateau® Tub and Shower Lever Handle Kit Single Handle

M100224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chateau®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.96
EACH
  • QUANTITY