DESCRIPTION

Moen Moentrol® Tub and Shower Pressure Balancing Rough-In Valve Centerset in Brushed Nickel

M63170

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Cartridge Type
Diverter
Collection
Moentrol®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
CC
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$142.76
EACH
  • QUANTITY