DESCRIPTION

  • Limited lifetime warranty

Moen Adler™ Tub and Shower Spot Resist Faucet Trim

M82402

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Adler™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Reach
5-1/2 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$132.43
EACH
  • QUANTITY

DOCUMENTS