DESCRIPTION

Moen 90 Degree™ Tub and Shower Trim 3-Function Transfer Valve

MTS4172

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
Flow Rate
2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No

Starting at
$118.02
EACH
  • QUANTITY