DESCRIPTION

  • Does not include showerhead
  • Handle operates counterclockwise through a 270° arc
  • Limited lifetime warranty
  • Requires a Posi-Temp® pressure-balancing valve maintains water pressure and controls temperature
  • Valve, tub and shower trim only

Moen Arris® Tub and Shower Trim with Single Lever Handle (Less Head)

MTS22003NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18
CSA Certified
CSA B125.1
Collection
Arris®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Spout Reach
7-1/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS