DESCRIPTION

Moen Adler™ Tub and Shower Trim Package with Multifunction Showerhead

ML82694EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Adler™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY