DESCRIPTION

  • Eco-Performance Moenflo® XL showerhead
  • M-Pact™ common valve system
  • Posi-Temp® pressure-balancing valve maintains water pressure and controls temperature

Moen Chateau® Tub and Shower Trim with 1-Function Showerhead

MTL2369EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$81.95
EACH
  • QUANTITY