DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Posi-Temp® Tub and Shower Valve with Single Handle

MFP62390

Valve Size:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Posi-Temp®
End Connection 1
IPS
Handle Type
Lever
IAPMO Listed
No
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$102.33
EACH
  • QUANTITY