DESCRIPTION

Moen Lift-N-Drain Tub Drain Assembly

M90530

Color Finish

 

SPECIFICATIONS

Collection
Lift-N-Drain
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
PVC

Starting at
$37.41
EACH
  • QUANTITY