DESCRIPTION

Moen Level™ Tub Filler Centerset

M3892

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Level™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
Faucet Connection
CC
Fitting Size 1
1/2 in
Material
Metal
Spout Reach
6-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$45.87
EACH
  • QUANTITY