DESCRIPTION

Moen Rothbury™ Tub Filler

MS3860

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Fitting Size 1
1/2 in
Length
7-1/2 in
Material
Metal
Spout Reach
5-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$74.5
EACH
  • QUANTITY