Non-Diverter Tub Spout in Chrome
Non-Diverter Tub Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 1/2"
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 5-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Non-Diverter
- Style:
- Traditional
- Tub Spout Reach:
- 5-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.49 lb