DESCRIPTION

  • Limited lifetime warranty

Moen Tub Filler with Soap Dispenser Tray Center Set

M3959

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
Faucet Connection
Slip
Fitting Size 1
1/2 in
Length
5-1/2 in
Size
1/2 in
Spout Reach
5-1/2 in
Spout Type
Non-Diverter

Starting at
$39.29
EACH
  • QUANTITY

DOCUMENTS