DESCRIPTION

  • Eco-Performance Moenflo®] XL showerhead
  • Limited lifetime warranty

Moen Align™ 1.75 gpm Single Lever Handle Tub and Shower Trim

MT2193EP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Align™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-21/32 in
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-1/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$165.4
EACH
  • QUANTITY

DOCUMENTS