DESCRIPTION

Moen Icon™ Tub Spout Slip-Fit Tub Filler

MS3842

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Spout Reach
7-1/4 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No

Starting at
$51.03
EACH
  • QUANTITY