DESCRIPTION

Moen Monticello® Tub Spout Kit

M3806B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Depth
6 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Installation Type
Wall Mount
Material
Brass
Size
1/2 in
Spout Reach
5-13/16 in
Spout Type
Diverter
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.46
EACH
  • QUANTITY