DESCRIPTION

  • Roman tub spout

Moen Tub Spout

M100652

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen T999
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/4 in

Starting at
$115.97
EACH
  • QUANTITY