DESCRIPTION

Moen Tub Spout with 1/2 in. Slip Fit Connection

M3829

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Height
3-7/8 in
Material
Metal
Spout Reach
7 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$35.05
EACH
  • QUANTITY