DESCRIPTION

  • Limited lifetime warranty

Moen 90 Degree™ Tub Spout with Diverter

MS3896

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
90 Degree™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Slip-fit
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/4 in
Material
Metal
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$78.63
EACH
  • QUANTITY