Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

You last purchased this on
 
Moen

Twist™ Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Twist™ Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #M160042ORB
  • Item #4381554
  • Manufacturer Part #160042ORB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four-function 3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Painted
Collection:
Twist™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-69/100 in
Faucet Height:
8-3/4 in
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
11-3/4 in
Hose Included:
No
Length:
9 in
MA Approved -:
Yes
Origin:
Domestic
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Multi
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
1 lb
Width:
5-22/25 in