Two Handle Pressure Balancing Valve Trim in Chrome
Arris™ M-Core™ 3-Series Two Handle Pressure Balancing Valve Trim in Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Integrated M-CORE transfer valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
- Important: When using 3 showering devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See transfer Valve Instructions for additional information
- This trim kit requires a M-CORE 3-Series mixing valve with integrated transfer valve to complete installation
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- Features volume control, allowing you to adjust the flow of water for greater functionality
- Improved style options, including the perfectly matched mixing and transfer trim, are available
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Important: When using 2 showering devices, designated outlet 3 must be capped. Caps are not included with the transfer valves
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Antimicrobial:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- U232CIS
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Volume Control
- Collection:
- Arris™ M-Core™ 3-Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 3-7/8 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- Escutcheon Height:
- 9-1/4 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-7/8 in
- Faucet Mount:
- Wall Mount
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chromes
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 9-7/8 in
- IAPMO Listed -:
- No
- Insulated:
- No
- Length:
- 3-7/8 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Overall Depth:
- 3-7/8 in
- Overall Height:
- 9-7/8 in
- Overall Length:
- 3-7/8 in
- Overall Width:
- 6-5/8 in
- Overflow Included:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Valve Trim
- Scald Guard:
- Yes
- Shower Arm Reach:
- 8 in
- Showerhead Function:
- Dual
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WIFI Enabled:
- No
- WaterSense Labeled:
- No