Two Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Part #MUT5500ORB  |  Item #8927532  |  Manufacturer Part #UT5500ORB

$306.04 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • M-CORE with transfer
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Antimicrobial: No

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: U232CIS

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Diverter

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Diameter: 6-3/8 in

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EPA Compliant: No

Escutcheon Height: 10-1/8 in

Escutcheon Width: 6-3/8 in

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Part Type: Valve Trim

Faucet Valve Type: 1213 Ceramic Disc

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Heat Rating: 160

Height: 10-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Insulated: No

Length: 3-1/2 in

Lights Included: No

MA Approved: Yes

Material: Metal

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

Overflow Included Yes or No: No

Pillow Included: No

Plug Diameter: No

Product Type: Trim

Scald Guard: Yes

Spray Type: Full

Style: Traditional

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WIFI Enabled: No

WaterSense Labeled: No

Width: 6-3/8 in