• Cart

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Moen Ultima Old World Bronze Grab Bar

CSIR87D3GOWB

Length:

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
500 lbs
Collection
Ultima
Color Finish
Old World Bronze
Color Finish Category
Bronze Tones
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
12 in
Material
Stainless Steel

Starting at
$56.61
EACH
  • QUANTITY

DOCUMENTS