DESCRIPTION

Moen 1800 Series Undermount Bar Sink

MG18192

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 16 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
1800 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
23 in x 18 in x 7 in
Shape
Rectangle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY