DESCRIPTION

Moen 2000 Series Undermount Kitchen Sink

MG20192B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 16 in x 7-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
2000 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Center, Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
23 in x 18 in
Shape
Rectangle
Sink Size Range
20 in - 25 in

Starting at
$185.01
EACH
  • QUANTITY