Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- One-function 2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Limited lifetime warranty
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 10-1/4 in
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-3/64 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-1/4 in
- Hose Included:
- No
- Length:
- 3-3/4 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.97 lb
- Width:
- 2-3/4 in