DESCRIPTION

  • Moen® genuine part

Moen Banbury® Upper Bearing

M170206

Brand Model Compatibility:

Moen 87017 and 87017SRS Single Control Kitchen Pullout Faucet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 87017 and 87017SRS Single Control Kitchen Pullout Faucet
CARB OTC LEED Compliant
No
Collection
Banbury®
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$5.25
EACH
  • QUANTITY