DESCRIPTION

  • Moen® genuine part

Moen Extensa® Vacuum Breaker Hub Assembly

M101707

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Extensa®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$14.62
EACH
  • QUANTITY

DOCUMENTS