Varese™ Bathroom Sink Faucet with Double Lever Handle in Spot Resist Brushed Nickel

Part #MWS84948SRN  |  Item #7209534  |  Manufacturer Part #WS84948SRN

Call for Pricing

Color/Finish: Spot Resist Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 4 in

Collection: Varese™

Color Finish: Spot Resist Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1224™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 6-31/32 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-3/16 in

Spout Reach: 4-3/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 9-3/8 in